Brass Baseboard Door Bumper in Antique Brass
Ridged Brass Baseboard Door Bumper in Antique Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Projects 2-5/8".
- Base measures 2" diameter.
- Includes mounting hardware.
Specifications
- Application:
- Residential
- Collection:
- Ridged
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Depth:
- 2-3/4 in
- Door Stop Type:
- Baseboard Door Stop
- Height:
- 2 in
- Material:
- Brass
- UPC:
- 781889530139
- Width:
- 2 in