This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Stainless Steel

Signature Hardware

Ridgeway Single Handle Pull Down Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #SHXCRD107ZSS
  • Item #9808005
  • Manufacturer Part #SHXCRD107ZSS
3.7 out of 5 Customer Rating
Brand image
Signature Hardware

Ridgeway Single Handle Pull Down Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #SHXCRD107ZSS
  • Item #9808005
  • Manufacturer Part #SHXCRD107ZSS
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372 2016, ANSI 61 2020, ANSI A117.1
ASME:
ASME A112.18.1 2018
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1 2018
Collection:
Ridgeway
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
16-5/8
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
7-3/4
Spout Reach:
9-1/8
Supply Lines Included:
No
UL Listed:
No
UPC:
781889881576