This product requires certification to purchase.

One Handle Single Function Shower Faucet in Matte Black (Trim Only)

Signature Hardware

Rigi One Handle Single Function Shower Faucet in Matte Black (Trim Only)

Brand image
Signature Hardware

Rigi One Handle Single Function Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #SHRI8020GMB
  • Item #9345442
  • Manufacturer Part #SHRI8020GMB
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Metal handle
  • Rough-in valve needed for installation sold separately
  • Pressure balance valve with integral stops
  • One-piece cartridge design for ease of maintenance
  • Back-to-back capability
  • Ceramic disc valve cartridge
  • Cast bronze valve body
  • Adjustable temperature limit stop
  • Quick remove plaster guard
  • Easy mounting brackets
  • Requires Certification
  • Green

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1 2018
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1 2018
Cartridge Type:
Ceramic Disc
Collection:
Rigi
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Escutcheon Height:
6-3/4 in
Escutcheon Width:
6-3/4 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
10-1/8 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Rain
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Pressure Balancing



Ferguson Loader Loading animation for Ferguson.com