Rigi Shower Arm in Brushed Nickel

Part #SHSK81ZBN  |  Item #5134473  |  Manufacturer Part #449864

$119.00 EACH

Color/Finish: Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1, ASME A112.18.295

Application: Residential

CSA Certified: CSA B125.1

Collection: Rigi

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Part Type: Shower Arm

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: No

MA Approved: Yes

Material: Brass

NSF Certified: No

Origin: Global

Product Type: Shower Arm

Shape: Square

Shower Arm Reach: 10 in

Spray Type: Full

Style: Modern

WaterSense Labeled: No

cUPC Certified: Yes