Single Handle Bathroom Sink Faucet in Brushed Nickel
Rigi Single Handle Bathroom Sink Faucet in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Faucet utilizes ceramic disc valves for the most reliable drip-free performance on the market
- Finished matched pop-up drain assembly included
- Faucet is constructed of brass ensuring a lifetime of durability
- WaterSense labeled; conserves water while continuing to deliver exceptional performance
- Connects to water supply using a 1/2 in IPS connection
- Conforms to the standards set out by the Americans with Disabilities Act (ADA)
- Designed to accommodate mounting decks up to 1-3/4 in thick
- Installs into a single faucet hole
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372-2016, ANSI 61-2020
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18, CSA 61-2020
- Cartridge Type:
- Ceramic Disc
- Collection:
- Rigi
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6-1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Length (in):
- 3-1/8 in
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Maximum Deck Thickness:
- 1-3/4 in
- NSF:
- NSF 61-2020, NSF 372-2016
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Spout Height:
- 3-1/4 in
- Spout Reach:
- 4-3/4 in
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 5 lb
- Width:
- 6 in