This product requires certification to purchase.

Single Handle Single Function Shower Faucet in Chrome

Signature Hardware

Rigi Single Handle Single Function Shower Faucet in Chrome

Brand image
Signature Hardware

Rigi Single Handle Single Function Shower Faucet in Chrome

  • Fast #
  • Part #SHK449055
  • Item #8489509
  • Manufacturer Part #SH449055
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Rigi
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
7-7/8 in
Escutcheon Height:
6-3/4 in
Escutcheon Width:
6-3/4 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
10-1/8 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Rain
Trim Only:
No
UL Listed:
No
Valve Body Material:
Bronze
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #H24161671
Item #9793334
5 out of 5 Customer Rating
Requires Certification
Part #SHSH2070GZBN
Item #7504494
4 out of 5 Customer Rating
Requires Certification
Part #K11637-G-CP
Item #4835976
3.9 out of 5 Customer Rating
Requires Certification
Part #S3324058
Item #4284090
3.4 out of 5 Customer Rating
Requires Certification
Part #SHEL441008BG
Item #10351935
3.2 out of 5 Customer Rating
Requires Certification
Part #KTS396-4G-CP
Item #7936514
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHSH2080GMB
Item #10090091
5 out of 5 Customer Rating
Requires Certification
Part #SH441199CP
Item #11535970
4.6 out of 5 Customer Rating
Requires Certification
Part #SH401595
Item #7741634
5 out of 5 Customer Rating
Requires Certification
Part #SHVL8020GPN
Item #7504484
5 out of 5 Customer Rating
Requires Certification
Part #SHLE8020GCP
Item #9894295
4.3 out of 5 Customer Rating
Requires Certification
Part #SHPR8020GZBN
Item #7504496
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing