This product requires certification to purchase.

One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

Signature Hardware

Rigi One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #SHRI8020GCP
  • Item #7504410
  • Manufacturer Part #449859
3.8 out of 5 Customer Rating
Brand image
Signature Hardware

Rigi One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #SHRI8020GCP
  • Item #7504410
  • Manufacturer Part #449859
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Shower trim package - includes a shower head, shower arm and valve trim
  • Operated with pressure balancing valve
  • Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
  • Each outlet features a 1.8 gallon per minute flow rate
  • Shower head features a single spray setting - Rain
  • Rough-in valve sold separately
  • Requires Certification
  • ADA Compliant

  • Green

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1-2018
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Collection:
Rigi
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
10-1/8 in
Escutcheon Height:
6-3/4 in
Escutcheon Width:
6-3/4 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
6-3/4 in
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
10-1/8 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Rain
Trim Only:
Yes
UPC:
781889336137
Valve Body Material:
Bronze
Valve Trim Type:
Pressure Balancing
Width:
6-3/4 in