This product requires certification to purchase.

Single Handle Widespread Bathroom Sink Faucet in Brushed Nickel

Signature Hardware

Rigi Single Handle Widespread Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #SHWSCRI800ZBN
  • Item #5134490
  • Manufacturer Part #447903
5 out of 5 Customer Rating
Brand image
Signature Hardware

Rigi Single Handle Widespread Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #SHWSCRI800ZBN
  • Item #5134490
  • Manufacturer Part #447903
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Faucet is constructed of brass ensuring a lifetime of durability
  • Faucet utilizes ceramic disc valves for the most reliable drip-free performance on the market
  • Finished matched pop-up drain assembly included
  • Installs into 3 faucet holes with 8 in. centers
  • Designed to accommodate mounting decks up to 2-5/8 in thick
  • Connects to water supply using a 1/2 in IPS connection
  • Conforms to the standards set out by the Americans with Disabilities Act (ADA)
  • WaterSense labeled; conserves water while continuing to deliver exceptional performance
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372-2016, ANSI 61-2020
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA 61-2020
Collection:
Rigi
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
6-9/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Length (in):
3 in
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Length:
13-15/16 in
Maximum Deck Thickness:
2-5/8 in
NSF:
NSF 372-2016, NSF 61-2020
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Origin:
Global
Spout Height:
4-5/8 in
Spout Reach:
5-11/16 in
Spout Swivel:
No
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
UPC:
781889292242
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
7 in