This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Brushed Nickel

Signature Hardware

Rigi Single Handle Thermostatic Valve Trim in Brushed Nickel

  • Fast #
  • Part #SHK449164
  • Item #8489854
  • Manufacturer Part #SH449164
4.3 out of 5 Customer Rating
Brand image
Signature Hardware

Rigi Single Handle Thermostatic Valve Trim in Brushed Nickel

  • Fast #
  • Part #SHK449164
  • Item #8489854
  • Manufacturer Part #SH449164
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details


Specifications

Application:
Residential
Cartridge Type:
Ceramic Disc
Collection:
Rigi
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Escutcheon Height:
6-1/2 in
Escutcheon Width:
6-1/2 in
Faucet Connection Size:
3/4 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
Height:
6-1/2 in
Number of Handles:
Single Handle
Product Type:
Valve Trim
Spray Type:
Full
Trim Only:
No
Valve Body Material:
Brass
Valve Trim Type:
Thermostatic
Width:
6-1/2 in