RIM MOUNT CLAWFOOT TUB HAND SHOWER
RIM MOUNT CLAWFOOT TUB HAND SHOWER
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Hand Shower Diameter:
- 2-1/2
- Hand Shower Flow Rate:
- 1.8
- Handle Type:
- Lever
- Hose Included:
- Yes
- Hose Length:
- 59
- Length:
- 54
- Type:
- SH429050
- Width:
- 27