17-3/4 in. Center-to-Center Appliance Pull in Antique Brass
Rindahl 17-3/4 in. Center-to-Center Appliance Pull in Antique Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Sold Individually.
Specifications
- Center to Center:
- 17-3/4 in
- Collection:
- Rindahl
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Depth:
- 1-1/2 in
- Hardware Type:
- Appliance Pull
- Height:
- 1 in
- Material:
- Brass
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Shape:
- V-shaped
- Style:
- Traditional
- UPC:
- 781889423448
- Width:
- 18-3/8 in