This product requires certification to purchase.

66-15/16 x 29-1/2 in. Freestanding Bathtub with Center Drain in White

Signature Hardware

Riveria 66-15/16 x 29-1/2 in. Freestanding Bathtub with Center Drain in White

  • Fast #
  • Part #SH462863
  • Item #9305440
  • Manufacturer Part #462863
4.2 out of 5 Customer Rating
Brand image
Signature Hardware

Riveria 66-15/16 x 29-1/2 in. Freestanding Bathtub with Center Drain in White

  • Fast #
  • Part #SH462863
  • Item #9305440
  • Manufacturer Part #462863
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Formed of two acrylic sheets, partially filled with fiberglass and resin for added durability.
  • Integral overflow for a concealed look.
  • Includes matching overflow trim and drain in white.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Residential
Basin Length:
46-5/16 in
Basin Width:
17-13/16 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Capacity:
67 gal
Clawfoot Included:
No
Collection:
Riveria
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Center
Faucet Included:
No
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Plastic
NSF Certified:
No
Number of Occupants:
1
Origin:
Global
Overall Height:
23-5/8 in
Overall Length:
66-15/16 in
Overall Width:
29-1/2 in
Overflow Type:
Linear
Proposition 65:
Warning: Cancer and Reproductive Harm
Soaking Depth:
14-9/16 in
UL Listed:
No
UPC:
781889664322
Weight:
143 lb