66-15/16 x 29-1/2 in. Freestanding Bathtub with Center Drain in White
Riveria 66-15/16 x 29-1/2 in. Freestanding Bathtub with Center Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Formed of two acrylic sheets, partially filled with fiberglass and resin for added durability.
- Integral overflow for a concealed look.
- Insulation increases heat retention and prevents condensation due to water and air temperature fluctuations.
- Includes matching overflow trim and drain in polished nickel.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Length:
- 46-5/16
- Basin Width:
- 17-13/16 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 67 gal
- Clawfoot Included:
- No
- Collection:
- Riveria
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Center
- Faucet Included:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Material:
- Plastic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 23-5/8
- Overall Length:
- 66-15/16
- Overall Width:
- 29-1/2
- Overflow Type:
- Linear
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Soaking Depth:
- 14-9/16
- UL Listed:
- No
- UPC:
- 781889664254
- Weight:
- 143