This product requires certification to purchase.

24 in. Console Vanity in Black with Absolute Black Granite

Signature Hardware

Robertson 24 in. Console Vanity in Black with Absolute Black Granite

  • Fast #
  • Part #SH477151
  • Item #9515761
  • Manufacturer Part #477151
4.1 out of 5 Customer Rating
Brand image
Signature Hardware

Robertson 24 in. Console Vanity in Black with Absolute Black Granite

  • Fast #
  • Part #SH477151
  • Item #9515761
  • Manufacturer Part #477151
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Granite is A-grade.
  • If a vanity top material is selected, it will come with a backsplash and white porcelain sink.
  • Porcelain sink has an overflow with optional Chrome cover.
  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • Requires Certification

Specifications

Collection:
Robertson
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
21 in
Hardware Included:
No
Height:
34-1/4 in
Installation Type:
Freestanding
Material:
Mahogany, Granite
Number of Holes:
1 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm
Sink Bowl Size:
20-1/2 in x 14-3/4 in x 4-1/8 in
Sink Material:
Porcelain
UPC:
781889819982
Vanity Top Included:
Yes
Vanity Top Shape:
Rectangle
Width:
24 in