24 in. Floor Mount Vanity in Bright White with Arctic White Quartz
Robertson 24 in. Floor Mount Vanity in Bright White with Arctic White Quartz
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- If a vanity top material is selected, it will come with a backsplash and white porcelain sink.
- Porcelain sink has an overflow with optional Chrome cover.
- See Installation Instructions for directions to attach the vanity top and sink.
- Each stone top is carved from a single piece of stone and will feature natural variations.
Specifications
- Collection:
- Robertson
- Color Finish Category:
- Whites
- Color Finish Name:
- Bright White
- Depth:
- 21 in
- Faucet Center Size:
- 8 in
- Hardware Included:
- No
- Height:
- 34-3/8 in
- Installation Type:
- Freestanding
- Material:
- Mahogany, Quartz
- Number of Holes:
- 3 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Sink Bowl Size:
- 18-5/8 in x 15 in x 5 in
- Sink Material:
- Porcelain
- UPC:
- 781889820698
- Vanity Top Included:
- Yes
- Vanity Top Shape:
- Rectangle
- Width:
- 24 in