24 in. Floor Mount Vanity in White

Signature Hardware

Robertson 24 in. Floor Mount Vanity in White

Brand image
Signature Hardware

Robertson 24 in. Floor Mount Vanity in White

  • Part #SH477165
  • Item #9515777
  • Manufacturer Part #477165
5 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

$1.00
EACH
Color Finish Name: Bright White Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Porcelain sink has an overflow with optional Chrome cover.
  • See installation instructions for directions to attach the vanity top and sink.
  • If a vanity top material is selected, it will come with a backsplash and white porcelain sink.
  • Each stone top is carved from a single piece of stone and will feature natural variations.

Specifications

Color Finish Category:
Whites
Color Finish Name:
Bright White
Depth:
21 in
Drain Location:
Rear
Drain Opening:
1-1/2 in
Faucet Center Size:
8 in
Hardware Included:
No
Height:
34-3/8 in
Installation Type:
Freestanding
Material:
Mahogany, Quartz
Number of Bowls:
1
Number of Holes:
3 Hole
Number of Pieces:
3 Piece
Origin:
Global
Product Type:
Vanity with Top
Sink Bowl Size:
20-1/2 in x 14-3/4 in x 4-1/8 in
Sink Material:
Porcelain
Style Name:
Robertson
Vanity Top Shape:
Rectangle
Width:
24 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';