24 KELLER MAHOGANY VANITY MIRROR -
Robertson 24 KELLER MAHOGANY VANITY MIRROR -
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Covered under Signature Hardware's 5 year limited warranty
- Frame constructed from high quality wood with a glass mirror
- Flat edge gives the mirror a seamless and clean look
Specifications
- Collection:
- Robertson
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 32-1/8 in
- Installation Type:
- Wall Mount
- Mirror Edge:
- Flat Edge
- Style:
- Traditional
- UPC:
- 781889523865
- Width:
- 24 in