Robertson 30 in. Floor Mount Vanity in Black

Part #SH462280  |  Item #9295356  |  Manufacturer Part #462280

$1,518.99 EACH

Color/Finish: Black

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 2" diameter cutout for sink.
  • We will drill your faucet hole to fit the sink on your order. If no sink is ordered, we will drill the faucet hole to fit a standard 16-1/2" sink. If you wish to supply your own sink, call Customer Relations with dimensions for proper hole placement.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • Each granite and marble top is carved from a single piece of stone and will feature natural variations.
  • Vanity top will come with a backsplash.
  • Polished Carrara Marble is sourced from Italy.

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Robertson

Color Finish: Black

Color Finish Category: Blacks

Depth: 21 in

Door Style: Panel

Drain Opening: 2 in

GSA Approved: No

Height: 34-1/4 in

IAPMO Listed: No

Installation Type: Freestanding

Length: 31 in

Material: Mahogany, Marble

NSF Certified: No

Number Of Bowls: 1

Number Of Pieces: 2 Piece

Number of Drawers: 1

Origin: Global

Sink Installation Type: Vessel Mount

Size: 30 in

Vanity Top Shape: Rectangle

Width: 30 in