Signature Hardware
Robertson 30 in. Floor Mount Vanity in Midnight Navy Blue
Part #SH459389 | Item #9295231 | Manufacturer Part #459389
How to get it:
Product Details
- Each top is carved from a single piece of stone and will feature natural variations.
- If a vanity top material is selected, it will come with a backsplash and a white porcelain sink.
- Porcelain sink has an overflow with an optional Chrome cover.
- See Installation Instructions for directions to attach the vanity top and sink.
- Optional 24” mirror overall dimensions: 23-7/8" W x 34-1/4" H x 1" D. Mirror only dimensions: 22-7/8" W x 33-1/4" H. Mounting Centers: 14”.
- Optional 30" mirror overall dimensions: 30" W x 32-1/8" H x 1-1/4" D. Mirror only dimensions: 6" W x 28" H. Mounting Centers: 21-5/8”.
Documents
Specifications
ADA Compliant: No
Application: Residential
CARB OTC LEED Compliant: No
Center Size: 8 in
Collection: Robertson
Color Finish: Midnight Navy Blue
Color Finish Category: Blues
Depth: 21 in
Door Style: Panel
Drain Location: Rear
Drain Opening: 1-1/2 in
GSA Approved: No
Height: 34-1/4 in
IAPMO Listed: No
Installation Type: Freestanding
Length: 31 in
Material: Mahogany, Quartz
NSF Certified: No
Number Of Bowls: 1
Number Of Pieces: 3 Piece
Number of Drawers: 1
Number of Holes: 3 Hole
Origin: Global
Overall Sink Size: 18-5/8 in x 15 in
Sink Bowl Size: 16 in x 12-1/2 in x 5 in
Sink Depth: 7-3/4 in
Sink Installation Type: Undermount
Sink Material: Porcelain
Sink Size Range: Less than 20 in
Size: 30 in
Vanity Top Shape: Rectangle
Width: 30 in