Robertson 30 in. Floor Mount Vanity in Midnight Navy Blue

Part #SH459412  |  Item #9295336  |  Manufacturer Part #459412

$1,481.99 EACH

Color/Finish: Midnight Navy Blue

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 2" diameter cutout for sink.
  • We will drill your faucet hole to fit the sink on your order. If no sink is ordered, we will drill the faucet hole to fit a standard 16-1/2" sink. If you wish to supply your own sink, call Customer Relations with dimensions for proper hole placement.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • Each granite and marble top is carved from a single piece of stone and will feature natural variations.
  • If a vanity top material is selected, it will come with a backsplash.
  • Optional 24” mirror overall dimensions: 23-7/8" W x 34-1/4" H x 1" D. Mirror only dimensions: 22-7/8" W x 33-1/4" H. Mounting Centers: 14".
  • Granite is A-grade.

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Robertson

Color Finish: Midnight Navy Blue

Color Finish Category: Blues

Depth: 21 in

Door Style: Panel

Drain Opening: 2 in

GSA Approved: No

Height: 34-1/4 in

IAPMO Listed: No

Installation Type: Freestanding

Length: 31 in

Material: Granite, Mahogany

NSF Certified: No

Number Of Bowls: 1

Number Of Pieces: 2 Piece

Number of Drawers: 1

Origin: Global

Sink Bowl Size: 18-1/8 in x 12-3/4 in x 4-1/8 in

Sink Installation Type: Vessel Mount

Size: 30 in

Vanity Top Shape: Rectangle

Width: 30 in