This product requires certification to purchase.

30 in. Floor Mount Vanity in Midnight Navy Blue with Absolute Black Granite

Signature Hardware

Robertson 30 in. Floor Mount Vanity in Midnight Navy Blue with Absolute Black Granite

  • Fast #
  • Part #SH462291
  • Item #9295377
  • Manufacturer Part #462291
3.9 out of 5 Customer Rating
Brand image
Signature Hardware

Robertson 30 in. Floor Mount Vanity in Midnight Navy Blue with Absolute Black Granite

  • Fast #
  • Part #SH462291
  • Item #9295377
  • Manufacturer Part #462291
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Midnight Navy Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 2" diameter cutout for sink.
  • We will drill your faucet hole to fit the sink on your order. If no sink is ordered, we will drill the faucet hole to fit a standard 16-1/2" sink. If you wish to supply your own sink, call Customer Relations with dimensions for proper hole placement.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • Each granite and marble top is carved from a single piece of stone and will feature natural variations.
  • If a vanity top material is selected, it will come with a backsplash.
  • Optional 24” mirror overall dimensions: 23-7/8" W x 34-1/4" H x 1" D. Mirror only dimensions: 22-7/8" W x 33-1/4" H. Mounting Centers: 14".
  • Granite is A-grade.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Robertson
Color Finish Category:
Blues
Color Finish Name:
Midnight Navy Blue
Depth:
21 in
Door Style:
Panel
GSA Approved:
No
Height:
34-1/4 in
IAPMO Listed:
No
Installation Type:
Freestanding
Length:
31 in
Material:
Granite, Mahogany
NSF Certified:
No
Number of Drawers:
1
Proposition 65:
Warning: Cancer and Reproductive Harm
Sink Bowl Size:
18-1/8 in x 12-3/4 in x 4-1/8 in
Sink Installation Type:
Vessel Mount
UPC:
781889641965
Vanity Top Included:
Yes
Vanity Top Shape:
Rectangle
Width:
30 in