Signature Hardware
Robertson 30 in. Floor Mount Vanity in White
Part #SH459426 | Item #9295352 | Manufacturer Part #459426
How to get it:
Product Details
- Each top is carved from a single piece of stone and will feature natural variations.
- Vanity top will come with a backsplash and a white porcelain sink.
- Porcelain sink has an overflow with optional Chrome cover.
- See Installation Instructions for directions to attach the vanity top and sink.
- Granite is A-grade.
Documents
Specifications
ADA Compliant: No
Application: Residential
CARB OTC LEED Compliant: No
Collection: Robertson
Color Finish: White
Color Finish Category: Whites
Depth: 21 in
Door Style: Panel
Drain Location: Rear
Drain Opening: 1-1/2 in
GSA Approved: No
Height: 34-1/4 in
IAPMO Listed: No
Installation Type: Freestanding
Length: 31 in
Material: Granite, Mahogany
NSF Certified: No
Number Of Bowls: 1
Number Of Pieces: 3 Piece
Number of Drawers: 1
Number of Holes: 1 Hole
Origin: Global
Overall Sink Size: 20-1/4 in x 14-3/4 in
Sink Bowl Size: 18-1/2 in x 12-3/4 in x 4-1/8 in
Sink Depth: 7-5/8 in
Sink Installation Type: Undermount
Sink Material: Porcelain
Sink Size Range: 20 in - 25 in
Size: 30 in
Vanity Top Shape: Rectangle
Width: 30 in