Robertson 30 in. Floor Mount Vanity in White

Part #SH459430  |  Item #9295358  |  Manufacturer Part #459430

$1,859.00 EACH

Color/Finish: White

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Each top is carved from a single piece of stone and will feature natural variations.
  • Vanity top will come with a backsplash and a white porcelain sink.
  • Porcelain sink has an overflow with optional Chrome cover.
  • See Installation Instructions for directions to attach the vanity top and sink.

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Robertson

Color Finish: White

Color Finish Category: Whites

Depth: 21 in

Door Style: Panel

Drain Location: Rear

Drain Opening: 1-1/2 in

GSA Approved: No

Height: 34-1/4 in

IAPMO Listed: No

Installation Type: Freestanding

Length: 31 in

Material: Mahogany, Quartz

NSF Certified: No

Number Of Bowls: 1

Number Of Pieces: 3 Piece

Number of Drawers: 1

Number of Holes: 1 Hole

Origin: Global

Overall Sink Size: 20-1/4 in x 14-3/4 in

Sink Bowl Size: 18-1/2 in x 12-3/4 in x 4-1/8 in

Sink Depth: 7-5/8 in

Sink Installation Type: Undermount

Sink Material: Porcelain

Sink Size Range: 20 in - 25 in

Size: 30 in

Vanity Top Shape: Rectangle

Width: 30 in