30 in. Floor Mount Vanity in White

You last purchased this on
 
Signature Hardware

Robertson 30 in. Floor Mount Vanity in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Robertson 30 in. Floor Mount Vanity in White

  • Fast #
  • Part #SH459445
  • Item #9295382
  • Manufacturer Part #459445
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bright White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • We will drill your faucet hole to fit the sink on your order. If no sink is ordered, we will drill the faucet hole to fit a standard 16-1/2" sink. If you wish to supply your own sink, call Customer Relations with dimensions for proper hole placement.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • 2" diameter cutout for sink.
  • Polished Carrara Marble is sourced from Italy.
  • Vanity top will come with a backsplash.
  • Each granite and marble top is carved from a single piece of stone and will feature natural variations.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Robertson
Color Finish Category:
Whites
Color Finish Name:
Bright White
Depth:
21 in
Door Style:
Panel
Drain Opening:
2 in
GSA Approved:
No
Height:
34-1/4 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Length:
31 in
Material:
Mahogany, Marble
NSF Certified:
No
Number of Bowls:
1
Number of Drawers:
1
Number of Pieces:
2 Piece
Origin:
Global
Sink Installation Type:
Vessel Mount
Size:
30 in
Vanity Top Shape:
Rectangle
Width:
30 in