30 in. Floor Mount Vanity in Bright White with Carrara Marble
Robertson 30 in. Floor Mount Vanity in Bright White with Carrara Marble
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Porcelain sink has an overflow with optional Chrome cover.
- See Installation Instructions for directions to attach the vanity top and sink.
- Polished Carrara Marble is sourced from Italy.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Robertson
- Color Finish Category:
- Whites
- Color Finish Name:
- Bright White
- Depth:
- 21 in
- Door Style:
- Panel
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 34-1/4 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Material:
- Mahogany, Marble
- NSF Certified:
- No
- Number of Drawers:
- 1
- Number of Holes:
- No Hole
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM – WWW.P65WARNINGS.CA.GOV
- Sink Bowl Size:
- 18-1/8 in x 12-3/4 in x 4-1/8 in
- UPC:
- 781889803226
- Vanity Top Included:
- Yes
- Vanity Top Shape:
- Rectangle
- Width:
- 30 in