This product requires certification to purchase.

36 in. Console Vanity in Black with Carrara Marble

Signature Hardware

Robertson 36 in. Console Vanity in Black with Carrara Marble

  • Fast #
  • Part #SH456866
  • Item #9210288
  • Manufacturer Part #456866
3.7 out of 5 Customer Rating
Brand image
Signature Hardware

Robertson 36 in. Console Vanity in Black with Carrara Marble

  • Fast #
  • Part #SH456866
  • Item #9210288
  • Manufacturer Part #456866
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Spring, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Polished Carrara Marble is sourced from Italy.
  • Porcelain sink has an overflow with optional Chrome cover.
  • See installation Instructions for directions to attach the vanity top and sink.
  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • If a vanity top material is selected, it will come with a backsplash and a white porcelain sink.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Robertson
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
20-7/8 in
GSA Approved:
No
Height:
34-1/4 in
IAPMO Listed:
No
Installation Type:
Freestanding
Length:
37 in
Material:
Mahogany, Marble
NSF Certified:
No
Number of Holes:
1 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm
Sink Bowl Size:
18-1/8 in x 12-3/4 in x 4-1/8 in
Sink Installation Type:
Undermount
Sink Material:
Porcelain
UPC:
781889603963
Vanity Top Included:
Yes
Vanity Top Shape:
Rectangle
Width:
36 in