Robertson 36 in. Floor Mount Vanity in Midnight Navy Blue

Part #SH459595  |  Item #9294106  |  Manufacturer Part #459595

$1,999.00 EACH

Color/Finish: Midnight Navy Blue

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Porcelain sink has an overflow with optional Chrome cover.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • If a vanity top material is selected, it will come with a backsplash and a white porcelain sink.

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Robertson

Color Finish: Midnight Navy Blue

Color Finish Category: Blues

Depth: 22 in

Drain Location: Rear

Drain Opening: 1-1/2 in

GSA Approved: No

Height: 34-3/8 in

IAPMO Listed: No

Material: Mahogany

NSF Certified: No

Number Of Bowls: 1

Number of Holes: No Hole

Origin: Global

Product Type: Vanity

Sink Bowl Size: 20-1/4 in x 14-3/4 in x 5-1/2 in

Sink Depth: 7-3/4 in

Sink Installation Type: Undermount

Sink Material: Porcelain

Sink Size Range: Less than 20 in

Vanity Top Shape: Rectangle

Width: 37 in