36 in. Floor Mount Vanity in White
Robertson 36 in. Floor Mount Vanity in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- If a vanity top material is selected, it will come with a backsplash and a white porcelain sink.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Robertson
- Color Finish Category:
- Whites
- Color Finish Name:
- Bright White
- Depth:
- 21 in
- GSA Approved:
- No
- Height:
- 34-3/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Length:
- 37 in
- MA Approved -:
- No
- Material:
- Mahogany
- Mirror Included:
- No
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Drawers:
- 1
- Number of Holes:
- No Hole
- Number of Shelves:
- 1
- Origin:
- Global
- Product Type:
- Vanity
- Size:
- 37 in X 36 in X 34-3/8 in
- Vanity Top Shape:
- Rectangle
- WaterSense Labeled:
- No
- Width:
- 36 in