36 in. Floor Mount Vanity in Bright White with Arctic White Quartz
Robertson 36 in. Floor Mount Vanity in Bright White with Arctic White Quartz
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Each stone top is carved from a single piece of stone and will feature natural variations.
- See Installation Instructions for directions to attach the vanity top and sink.
- All dimensions are +/- 1/2".
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Robertson
- Color Finish Category:
- Whites
- Color Finish Name:
- Bright White
- Depth:
- 22 in
- GSA Approved:
- No
- Height:
- 34-3/8 in
- IAPMO Listed:
- No
- Material:
- Mahogany
- NSF Certified:
- No
- Number of Holes:
- No Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Sink Bowl Size:
- 20-1/4 in x 14-3/4 in x 5-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Porcelain
- UPC:
- 781889639436
- Vanity Top Included:
- Yes
- Vanity Top Shape:
- Rectangle
- Width:
- 36 in