36 in. Console Vanity in Brushed White (Cabinet Only)
Robertson 36 in. Console Vanity in Brushed White (Cabinet Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- See Installation Instructions for directions to attach the vanity top and sink.
- All dimensions are (+/- 1/2").
Specifications
- Application:
- Residential
- Collection:
- Robertson
- Color Finish Category:
- Whites
- Color Finish Name:
- Brushed White
- Depth:
- 20-7/8 in
- Door Style:
- Panel
- Height:
- 34-3/8 in
- Installation Type:
- Freestanding
- Material:
- Mahogany
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889924143
- Vanity Top Included:
- No
- Width:
- 36 in