This product requires certification to purchase.

36 in. Console Vanity in Midnight Navy Blue with Absolute Black Granite

Signature Hardware

Robertson 36 in. Console Vanity in Midnight Navy Blue with Absolute Black Granite

  • Fast #
  • Part #SH456840
  • Item #9210385
  • Manufacturer Part #456840
4.5 out of 5 Customer Rating
Brand image
Signature Hardware

Robertson 36 in. Console Vanity in Midnight Navy Blue with Absolute Black Granite

  • Fast #
  • Part #SH456840
  • Item #9210385
  • Manufacturer Part #456840
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Made of solid mahogany.
  • Granite is A-grade.
  • Stone top is pre-drilled with left-offset single faucet hole.
  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • Porcelain sink has an overflow with optional Chrome cover.
  • Porcelain sink height above countertop: 3-1/2" H.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • If a vanity top material is selected, it will come with a backsplash and a white porcelain sink.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Robertson
Color Finish Category:
Blues
Color Finish Name:
Midnight Navy Blue
Depth:
20-7/8 in
GSA Approved:
No
Height:
34-1/4 in
IAPMO Listed:
No
Installation Type:
Freestanding
Length:
37 in
Material:
Mahogany, Granite
NSF Certified:
No
Number of Holes:
1 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm
Sink Bowl Size:
14-1/2 in x 14-1/2 in x 2-3/8 in
Sink Installation Type:
Semi-recessed Mount
Sink Material:
Porcelain
UPC:
781889604939
Vanity Top Included:
Yes
Vanity Top Shape:
Rectangle
Width:
36 in