36 in. Floor Mount Vanity in Midnight Navy Blue, Feathered White with White
Robertson 36 in. Floor Mount Vanity in Midnight Navy Blue, Feathered White with White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- See installation Instructions for directions to attach the vanity top and sink.
- Each stone top is carved from a single piece of stone and will feature natural variations.
- Porcelain sink has an overflow with optional Chrome cover.
- If a vanity top material is selected, it will come with a backsplash and a white porcelain sink.
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blues
- Color Finish Name:
- Midnight Navy Blue
- Depth:
- 20-7/8
- Drain Opening:
- 1-1/2
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- Height:
- 34-1/4
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Length:
- 37
- Material:
- Mahogany, Quartz
- NSF Certified:
- No
- Number of Holes:
- No Hole
- Origin:
- Global
- Sink Bowl Size:
- 18-1/8 in x 12-3/4 in x 4-1/8 in
- Sink Depth:
- 7-5/8
- Sink Installation Type:
- Undermount
- Sink Material:
- Porcelain
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 20-1/4 in x 14-3/4 in
- Size:
- 37 in X 36 in X 34-1/4 in
- Style Name:
- Robertson
- Vanity Top Shape:
- Rectangle
- Width:
- 36