36 in. Floor Mount Vanity in Midnight Navy Blue with Arctic White

Signature Hardware

Robertson 36 in. Floor Mount Vanity in Midnight Navy Blue with Arctic White

Brand image
Signature Hardware

Robertson 36 in. Floor Mount Vanity in Midnight Navy Blue with Arctic White

  • Part #SH456854
  • Item #9210405
  • Manufacturer Part #456854
3.8 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 21ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

$1.00
EACH
Color Finish Name: Midnight Navy Blue Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • See Installation Instructions for directions to attach the vanity top and sink.
  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • Porcelain sink has an overflow with optional Chrome cover.
  • If a vanity top material is selected, it will come with a backsplash and a white porcelain sink.
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Robertson
Color Finish Category:
Blues
Color Finish Name:
Midnight Navy Blue
Depth:
20-7/8 in
Drain Opening:
1-1/2 in
Faucet Center Size:
8 in
GSA Approved:
No
Height:
34-1/4 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Length:
37 in
Material:
Mahogany, Granite
NSF Certified:
No
Number of Holes:
3 Hole
Origin:
Global
Sink Bowl Size:
16 in x 12-1/2 in x 5 in
Sink Depth:
7-3/4 in
Sink Installation Type:
Undermount
Sink Material:
Porcelain
Sink Size Range:
Less than 20 in
Sink Size, Overall:
18-5/8 in x 15 in
Size:
37 in X 36 in X 34-1/4 in
Vanity Top Shape:
Rectangle
Width:
36 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 5ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';