This product requires certification to purchase.

48 in. Floor Mount Vanity in Black with Feathered White Quartz

Signature Hardware

Robertson 48 in. Floor Mount Vanity in Black with Feathered White Quartz

  • Fast #
  • Part #SH463233
  • Item #9304485
  • Manufacturer Part #463233
4 out of 5 Customer Rating
Brand image
Signature Hardware

Robertson 48 in. Floor Mount Vanity in Black with Feathered White Quartz

  • Fast #
  • Part #SH463233
  • Item #9304485
  • Manufacturer Part #463233
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • If a vanity top material is selected, it will come with a backsplash and a white porcelain sink.
  • Porcelain sink has an overflow with an optional Chrome cover.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Robertson
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
21 in
Faucet Center Size:
8 in
GSA Approved:
No
Hardware Included:
No
Height:
34-1/4 in
IAPMO Listed:
No
Installation Type:
Floor Mount, Freestanding
Material:
Mahogany, Quartz
NSF Certified:
No
Number of Drawers:
2
Number of Holes:
3 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm
Sink Bowl Size:
16 in x 12-1/2 in x 5 in
Sink Installation Type:
Undermount
Sink Material:
Porcelain
UPC:
781889662731
Vanity Top Included:
Yes
Vanity Top Shape:
Rectangle
Width:
48 in