This product requires certification to purchase.

48 in. Console Vanity in Midnight Navy Blue with Hailstone White Quartz

Signature Hardware

Robertson 48 in. Console Vanity in Midnight Navy Blue with Hailstone White Quartz

  • Fast #
  • Part #SH459643
  • Item #9210020
  • Manufacturer Part #459643
5 out of 5 Customer Rating
Brand image
Signature Hardware

Robertson 48 in. Console Vanity in Midnight Navy Blue with Hailstone White Quartz

  • Fast #
  • Part #SH459643
  • Item #9210020
  • Manufacturer Part #459643
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • All dimensions are +/- 1/2".
  • If a vanity top material is selected, it will come with a backsplash and a white porcelain sink.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Robertson
Color Finish Category:
Blues
Color Finish Name:
Midnight Navy Blue
Depth:
21 in
GSA Approved:
No
Height:
34-1/4 in
IAPMO Listed:
No
Installation Type:
Freestanding
Length:
49 in
Material:
Mahogany, Quartz
NSF Certified:
No
Number of Doors:
2
Number of Holes:
1 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm
Sink Bowl Size:
18-1/8 in x 12-3/4 in x 4-1/8 in
Sink Installation Type:
Undermount
Sink Material:
Porcelain
UPC:
781889601280
Vanity Top Included:
Yes
Vanity Top Shape:
Rectangle
Width:
48 in