48 in. Floor Mount Vanity in Midnight Navy Blue with Carrara

Signature Hardware

Robertson 48 in. Floor Mount Vanity in Midnight Navy Blue with Carrara

Brand image
Signature Hardware

Robertson 48 in. Floor Mount Vanity in Midnight Navy Blue with Carrara

  • Part #SH441655
  • Item #9210268
  • Manufacturer Part #441655
4.5 out of 5 Customer Rating
48 in. Floor Mount Vanity is rated 5.0 out of 5 by 1.
  • y_2023, m_12, d_2, h_7
  • bvseo_bulk, prod_bvrr, vn_bulk_3.0.37
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_ProdFamily-5247524, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_ferguson
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 28ms
  • reviews, product

$1.00
EACH
Color Finish Name: Midnight Navy Blue Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Porcelain sink has an overflow with optional Chrome cover.
  • See installation Instructions for directions to attach the vanity top and sink.
  • Polished Carrara Marble is sourced from Italy.
  • If a vanity top material is selected, it will come with a backsplash and a white porcelain sink.
  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Robertson
Color Finish Category:
Blues
Color Finish Name:
Midnight Navy Blue
Depth:
21 in
Drain Opening:
1-1/2 in
GSA Approved:
No
Height:
34-1/4 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Length:
49 in
Material:
Mahogany, Marble
NSF Certified:
No
Number of Bowls:
1
Number of Doors:
2
Number of Holes:
1 Hole
Origin:
Global
Sink Bowl Size:
16 in x 12-1/2 in x 5 in
Sink Depth:
7-3/4 in
Sink Installation Type:
Undermount
Sink Material:
Porcelain
Sink Size Range:
Less than 20 in
Sink Size, Overall:
18-5/8 in x 15 in
Size:
49 in X 48 in X 34-1/4 in
Vanity Top Shape:
Rectangle
Width:
48 in

Rated 5 out of 5 by from Perfect Vanity for our remodel! Well made and solid construction. The midnight blue is *almost* black is it so dark; very handsome. Worth the value considering you get the vanity, counter top and sink.
Date published: 2022-08-02
  • y_2023, m_12, d_2, h_7
  • bvseo_bulk, prod_bvrr, vn_bulk_3.0.37
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_ProdFamily-5247524, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_ferguson
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 6ms
  • reviews, product