48 in. Vanity Cabinet in Midnight Navy Blue
Robertson 48 in. Vanity Cabinet in Midnight Navy Blue
Frequently Purchased Together
Product Details
Product Details
- If a vanity top material is selected, it will come with a backsplash and a white porcelain sink.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Robertson
- Color Finish Category:
- Blues
- Color Finish Name:
- Midnight Navy Blue
- Depth:
- 21 in
- GSA Approved:
- No
- Height:
- 34-1/4 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Length:
- 49 in
- Material:
- Mahogany
- NSF Certified:
- No
- Number of Drawers:
- 2
- Number of Holes:
- No Hole
- Vanity Top Included:
- No
- Vanity Top Shape:
- Rectangle
- Width:
- 48 in