60 in. Floor Mount Vanity in Midnight Navy Blue
Robertson 60 in. Floor Mount Vanity in Midnight Navy Blue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Requires double sink vanity top with 36" sink drain centers.
- Made of solid mahogany.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Robertson
- Color Finish Category:
- Blues
- Color Finish Name:
- Midnight Navy Blue
- Depth:
- 21 in
- GSA Approved:
- No
- Height:
- 34-1/4 in
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Mahogany
- Mirror Included:
- No
- NSF Certified:
- No
- Number of Bowls:
- 2
- Number of Drawers:
- 4
- Number of Shelves:
- 1
- Origin:
- Global
- Product Type:
- Vanity
- Vanity Top Shape:
- Rectangle
- WaterSense Labeled:
- No
- Width:
- 60 in