Signature Hardware
Robertson 72 in. Floor Mount Vanity in Black
Part #SH459093 | Item #9295327 | Manufacturer Part #459093
How to get it:
Product Details
- Each top is carved from a single piece of stone and will feature natural variations.
- Vanity top will come with a backsplash and a white porcelain sink.
- Porcelain sink has an overflow with optional Chrome cover.
- See Installation Instructions for directions to attach the vanity top and sink.
Documents
Specifications
ADA Compliant: No
Application: Residential
CARB OTC LEED Compliant: No
Center Size: 8 in
Collection: Robertson
Color Finish: Black
Color Finish Category: Blacks
Depth: 21 in
Door Style: Panel
Drain Location: Rear
Drain Opening: 1-1/2 in
GSA Approved: No
Height: 34-1/4 in
IAPMO Listed: No
Installation Type: Freestanding
Length: 73 in
Material: Mahogany, Quartz
NSF Certified: No
Number Of Bowls: 1
Number Of Pieces: 3 Piece
Number of Drawers: 4
Number of Holes: 3 Hole
Origin: Global
Overall Sink Size: 18-1/4 in x 14 in
Sink Bowl Size: 16 in x 11-3/4 in x 4-1/2 in
Sink Depth: 7-5/8 in
Sink Installation Type: Undermount
Sink Material: Porcelain
Sink Size Range: Less than 20 in
Size: 72 in
Vanity Top Shape: Rectangle
Width: 72 in