72 in. Floor Mount Vanity in Black with Carrara Marble
Robertson 72 in. Floor Mount Vanity in Black with Carrara Marble
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Porcelain sink has an overflow with optional Chrome cover.
- See Installation Instructions for directions to attach the vanity top and sink.
- Carrara Marble is sourced from Italy.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Robertson
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 21 in
- Door Style:
- Panel
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 34-1/4 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Material:
- Mahogany, Marble
- NSF Certified:
- No
- Number of Drawers:
- 4
- Number of Holes:
- No Hole
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM – WWW.P65WARNINGS.CA.GOV
- UPC:
- 781889803189
- Vanity Top Included:
- Yes
- Vanity Top Shape:
- Rectangle
- Width:
- 72 in