This product requires certification to purchase.

72 in. Floor Mount Vanity in Midnight Navy Blue with Riverside Gray Quartz

Signature Hardware

Robertson 72 in. Floor Mount Vanity in Midnight Navy Blue with Riverside Gray Quartz

  • Fast #
  • Part #SH459480
  • Item #9295311
  • Manufacturer Part #459480
3.7 out of 5 Customer Rating
Brand image
Signature Hardware

Robertson 72 in. Floor Mount Vanity in Midnight Navy Blue with Riverside Gray Quartz

  • Fast #
  • Part #SH459480
  • Item #9295311
  • Manufacturer Part #459480
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Midnight Navy Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Each top is carved from a single piece of stone and will feature natural variations.
  • If a vanity top material is selected, it will come with a backsplash and a white porcelain sink.
  • Porcelain sink has an overflow with an optional Chrome cover.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • Optional 24” mirror overall dimensions: 23-7/8" W x 34-1/4" H x 1" D. Mirror only dimensions: 22-7/8" W x 33-1/4" H. Mounting Centers: 14”.
  • Optional 30" mirror overall dimensions: 30" W x 32-1/8" H x 1-1/4" D. Mirror only dimensions: 6" W x 28" H. Mounting Centers: 21-5/8”.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Robertson
Color Finish Category:
Blues
Color Finish Name:
Midnight Navy Blue
Depth:
21 in
Door Style:
Panel
Faucet Center Size:
8 in
GSA Approved:
No
Height:
34-1/4 in
IAPMO Listed:
No
Installation Type:
Freestanding
Length:
73 in
Material:
Mahogany, Quartz
NSF Certified:
No
Number of Drawers:
4
Number of Holes:
3 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm
Sink Bowl Size:
16 in x 12-1/2 in x 5 in
Sink Installation Type:
Undermount
Sink Material:
Porcelain
UPC:
781889641309
Vanity Top Included:
Yes
Vanity Top Shape:
Rectangle
Width:
72 in