72 in. Floor Mount Vanity in Midnight Navy Blue

You last purchased this on
 
Signature Hardware

Robertson 72 in. Floor Mount Vanity in Midnight Navy Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Robertson 72 in. Floor Mount Vanity in Midnight Navy Blue

  • Fast #
  • Part #SH459483
  • Item #9295319
  • Manufacturer Part #459483
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Midnight Navy Blue Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • If a vanity top material is selected, it will come with a backsplash and a white porcelain sink.
  • Porcelain sink has an overflow with an optional Chrome cover.
  • Each top is carved from a single piece of stone and will feature natural variations.
  • Optional 30" mirror overall dimensions: 30" W x 32-1/8" H x 1-1/4" D. Mirror only dimensions: 6" W x 28" H. Mounting Centers: 21-5/8”.
  • Granite is A-grade.
  • Optional 24” mirror overall dimensions: 23-7/8" W x 34-1/4" H x 1" D. Mirror only dimensions: 22-7/8" W x 33-1/4" H. Mounting Centers: 14”.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Robertson
Color Finish Category:
Blues
Color Finish Name:
Midnight Navy Blue
Depth:
21 in
Door Style:
Panel
Drain Location:
Rear
Drain Opening:
1-1/2 in
Faucet Center Size:
8 in
GSA Approved:
No
Height:
34-1/4 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Length:
73 in
Material:
Granite, Mahogany
NSF Certified:
No
Number of Bowls:
1
Number of Drawers:
4
Number of Holes:
3 Hole
Number of Pieces:
3 Piece
Origin:
Global
Sink Bowl Size:
16 in x 11-3/4 in x 4-1/2 in
Sink Depth:
7-5/8 in
Sink Installation Type:
Undermount
Sink Material:
Porcelain
Sink Size Range:
Less than 20 in
Sink Size, Overall:
18-1/4 in x 14 in
Size:
72 in
Vanity Top Shape:
Rectangle
Width:
72 in