This product requires certification to purchase.

72 in. Console Vanity in Bright White (Cabinet Only)

Signature Hardware

Robertson 72 in. Console Vanity in Bright White (Cabinet Only)

  • Fast #
  • Part #SH459053
  • Item #9295132
  • Manufacturer Part #459053
4.8 out of 5 Customer Rating
Brand image
Signature Hardware

Robertson 72 in. Console Vanity in Bright White (Cabinet Only)

  • Fast #
  • Part #SH459053
  • Item #9295132
  • Manufacturer Part #459053
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Bright White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Robertson
Color Finish Category:
Whites
Color Finish Name:
Bright White
Depth:
21 in
Door Style:
Panel
GSA Approved:
No
Height:
34-1/4 in
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Mahogany
NSF Certified:
No
Number of Drawers:
4
Number of Holes:
1 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm
Sink Bowl Size:
16 in x 12-1/2 in x 5 in
Sink Installation Type:
Undermount
UPC:
781889639511
Vanity Top Included:
No
Vanity Top Shape:
Rectangle
Width:
72 in