Robertson 72 in. Floor Mount Vanity in White

Part #SH476335  |  Item #9406700  |  Manufacturer Part #476335

$2,859.00 EACH

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Porcelain sink has an overflow with optional Chrome cover.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • Granite is A grade.

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Robertson

Color Finish: White

Color Finish Category: Whites

Depth: 21 in

Door Style: Panel

Drain Location: Rear

GSA Approved: No

Hardware Included: Yes

Height: 34-1/4 in

IAPMO Listed: No

Installation Type: Freestanding

Material: Granite, Mahogany

NSF Certified: No

Number Of Bowls: 2

Number Of Pieces: 4 Piece

Number of Drawers: 4

Number of Holes: No Hole

Origin: Global

Overall Sink Size: 16 in x 11-3/4 in

Size: 72 in

Vanity Top Shape: Rectangle

Width: 72 in