72 in. Floor Mount Vanity in Black

Signature Hardware

Robertson 72 in. Floor Mount Vanity in Black

Brand image
Signature Hardware

Robertson 72 in. Floor Mount Vanity in Black

  • Part #SH459097
  • Item #9295331
  • Manufacturer Part #459097
5 out of 5 Customer Rating

$1.00
EACH
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Vanity top will come with a backsplash and a white porcelain sink.
  • Porcelain sink has an overflow with optional Chrome cover.
  • Each top is carved from a single piece of stone and will feature natural variations.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • ADA Compliant


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Robertson
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
21 in
Door Style:
Panel
Drain Location:
Rear
Drain Opening:
1-1/2 in
Faucet Center Size:
8 in
GSA Approved:
No
Height:
34-1/4 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Length:
73 in
Material:
Mahogany, Quartz
NSF Certified:
No
Number of Bowls:
1
Number of Drawers:
4
Number of Holes:
3 Hole
Number of Pieces:
3 Piece
Origin:
Global
Sink Bowl Size:
16 in x 12-1/2 in x 5 in
Sink Depth:
7-3/4 in
Sink Installation Type:
Undermount
Sink Material:
Porcelain
Sink Size Range:
Less than 20 in
Sink Size, Overall:
18-5/8 in x 15 in
Size:
72 in
Vanity Top Shape:
Rectangle
Width:
72 in