This product requires certification to purchase.

72 in. Floor Mount Vanity in Brushed White with Feathered White Quartz

Signature Hardware

Robertson 72 in. Floor Mount Vanity in Brushed White with Feathered White Quartz

  • Fast #
  • Part #SH484925
  • Item #10118720
  • Manufacturer Part #484925
5 out of 5 Customer Rating
Brand image
Signature Hardware

Robertson 72 in. Floor Mount Vanity in Brushed White with Feathered White Quartz

  • Fast #
  • Part #SH484925
  • Item #10118720
  • Manufacturer Part #484925
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes a matching backsplash and white porcelain sinks.
  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • All dimensions are +/- 1/2").
  • Requires Certification

Specifications

Application:
Residential
Collection:
Robertson
Color Finish Category:
Whites
Color Finish Name:
Brushed White
Depth:
21 in
Door Style:
Panel
Height:
34-1/4 in
Installation Type:
Freestanding
Material:
Mahogany
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889924846
Vanity Top Included:
Yes
Vanity Top Shape:
Rectangle
Width:
72 in