72 in. Unfinished Console Vanity (Cabinet Only)
Robertson 72 in. Unfinished Console Vanity (Cabinet Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Residential
- Collection:
- Robertson
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- Depth:
- 21 in
- Height:
- 34-1/4 in
- Installation Type:
- Freestanding
- Material:
- Wood
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- UPC:
- 781889896624
- Vanity Top Included:
- No
- Width:
- 72 in