72 in. Unfinished Floor Mount Vanity with Feathered White Quartz
Robertson 72 in. Unfinished Floor Mount Vanity with Feathered White Quartz
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Due to its untreated build, consistent wood color is not guaranteed and variances may be more present when using lighter stains.
- Use a pre-stain wood conditioner for optimal application.
- For a tailored result, hardware is sold separately and pilot holes are to be drilled on-site.
- Features 2 tilt-out drawers and 4 standard drawers.
- Includes a backsplash and a pair of white porcelain sinks.
- Each stone top is carved from a single piece of stone and will feature natural variations.
- See Installation Instructions for directions to attach the vanity top and sink.
- All dimensions are +/- 1/2".
Specifications
- Application:
- Residential
- Collection:
- Robertson
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- Depth:
- 22 in
- Faucet Center Size:
- 8 in
- Height:
- 34-1/4 in
- Installation Type:
- Freestanding
- Material:
- Wood
- Number of Holes:
- 6 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Sink Bowl Size:
- 16 in x 11-3/4 in x 4-1/2 in
- Sink Material:
- Vitreous China
- UPC:
- 781889896631
- Vanity Top Included:
- Yes
- Vanity Top Shape:
- Rectangle
- Width:
- 72 in