This product requires certification to purchase.

48 in. Floor Mount Vanity in Black (Cabinet Only)

Signature Hardware

Robertson 48 in. Floor Mount Vanity in Black (Cabinet Only)

  • Fast #
  • Part #SH414641
  • Item #7937980
  • Manufacturer Part #414641
5 out of 5 Customer Rating
Brand image
Signature Hardware

Robertson 48 in. Floor Mount Vanity in Black (Cabinet Only)

  • Fast #
  • Part #SH414641
  • Item #7937980
  • Manufacturer Part #414641
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Vanity top sold separately.
  • If a vanity top is selected, it will come with a backsplash.
  • 2" diameter cutout for vessel sink.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Robertson
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
22 in
GSA Approved:
No
Height:
34-3/8 in
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Wood
NSF Certified:
No
Number of Drawers:
2
Number of Holes:
No Hole
Sink Bowl Size:
16-1/2 in x 13-1/4 in
UPC:
781889452356
Vanity Top Included:
No
Vanity Top Shape:
Rectangle
Width:
48 in