This product requires certification to purchase.

1 in. Brass Round Cabinet Knob in Satin Brass

Signature Hardware

Rodino 1 in. Brass Round Cabinet Knob in Satin Brass

  • Fast #
  • Part #SH444213
  • Item #7954276
  • Manufacturer Part #444213
4.7 out of 5 Customer Rating
Brand image
Signature Hardware

Rodino 1 in. Brass Round Cabinet Knob in Satin Brass

  • Fast #
  • Part #SH444213
  • Item #7954276
  • Manufacturer Part #444213
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Satin Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1" Overall Measurements: 1" Diameter x 1-3/8" D.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-3/8 in
Length
1 in
Characteristics & Features
Collection
Rodino
Color Finish Category
Brass Tones
Color Finish Name
Satin Brass
Hardware Type
Cabinet Knob
Material
Brass
Proposition 65
Warning: Cancer and Reproductive Harm
Shape
Round
Style
Contemporary
Warranty & Product Information
UPC
781889577158